| End Size | 3/8 BSPT(m) |
| Tube OD | 16 mm |
| Stem Length | 0.9 in |
| Overall Length | 1.54 in |
| Weight | 0.052 LB |
| EAN or UPC | 820099109503 |
| End Size | 3/8 BSPT(m) |
| Tube OD | 16 mm |
| Stem Length | 0.9 in |
| Overall Length | 1.54 in |
| Weight | 0.052 LB |
| EAN or UPC | 820099109503 |