| End Size | 1/2 BSPT(m) |
| Tube OD | 15 mm |
| Overall Length | 1.66 in |
| Stem Length | 0.84 in |
| Weight | 0.086 LB |
| EAN or UPC | 820099109473 |
| End Size | 1/2 BSPT(m) |
| Tube OD | 15 mm |
| Overall Length | 1.66 in |
| Stem Length | 0.84 in |
| Weight | 0.086 LB |
| EAN or UPC | 820099109473 |