| Tube OD | 10 mm |
| Overall Length | 1.6 in |
| Stem Length | 0.78 in |
| End Size | 1/2 BSPT(m) |
| Weight | 0.088 LB |
| EAN or UPC | 820099109244 |
| Tube OD | 10 mm |
| Overall Length | 1.6 in |
| Stem Length | 0.78 in |
| End Size | 1/2 BSPT(m) |
| Weight | 0.088 LB |
| EAN or UPC | 820099109244 |