- For 8 mm Tube OD
- R1/4 BSPT Thread
- Brass
- 17 mm Tube Length
- Straight Stem Adapter
| Fitting Type | Stem Adapter |
| Tube OD | 8 mm |
| Hex Size | 14 mm |
| Tube Length | 17 mm |
| Material | Brass |
| End Size | R1/4 |
| End Types | Straight Stem & BSPT |
| No. of Ends | 2 |
| Fitting Description | Straight Stem Adapter |
| Fitting Angle | Straight |
| Overall Length | 33 mm |
| Weight | 0.035 LB |
| EAN or UPC | 820099109114 |

