- For 16 mm Tube OD
- G1/2 BSPP Threaded End
- Nylon Washer Seal Type
- Double Banjo Compression Fitting
| End Types | Compression & BSPP |
| Center to End of Thread | 1.48 in |
| Center to Start of Thread | 16 mm |
| Material | Brass |
| Height | 42.000 mm |
| Seal Type | Nylon Washer |
| Compression Nut Hex Size | 27 mm |
| Fitting Angle | 90° |
| Hex Size | 27 mm |
| Threaded End Size | G1/2 |
| Tube OD | 16 mm |
| Center to Edge of Thread | 0.82 in |
| Fitting Type | Banjo |
| Center to Edge of Nut | 38.5 mm |
| Weight | 0.65 LB |
| EAN or UPC | 820099108711 |

