- For 14 mm Tube OD
- G3/8 BSPP Threaded End
- Nylon Washer Seal Type
- Double Banjo Compression Fitting
| Seal Type | Nylon Washer |
| Material | Brass |
| Height | 38.000 mm |
| Compression Nut Hex Size | 22 mm |
| Center to Edge of Thread | 0.8 in |
| Center to Start of Thread | 16 mm |
| Fitting Type | Banjo |
| Fitting Angle | 90° |
| Threaded End Size | G3/8 |
| Hex Size | 24 mm |
| End Types | Compression & BSPP |
| Center to End of Thread | 1.44 in |
| Tube OD | 14 mm |
| Center to Edge of Nut | 37.5 mm |
| Weight | 0.535 LB |
| EAN or UPC | 820099108476 |

