- For 12 mm Tube OD
- G1/4 BSPP Threaded End
- Bi-material Seal Seal Type
- Double Banjo Compression Fitting
| End Types | Compression & BSPP |
| Compression Nut Hex Size | 17 mm |
| Height | 33.000 mm |
| Threaded End Size | G1/4 |
| Tube OD | 12 mm |
| Center to Start of Thread | 14.5 mm |
| Fitting Type | Banjo |
| Fitting Angle | 90° |
| Material | Brass |
| Center to Edge of Nut | 34 mm |
| Seal Type | Bi-Material |
| Weight | 0.343 LB |
| EAN or UPC | 820099108292 |

