Skip to content Skip to navigation menu
Legris0119 08 13 39

0119 08 13 39

Double Banjo Compression Fitting
Item #102127694
  • For 8 mm Tube OD
  • G1/4 BSPP Threaded End
  • Bi-material Seal Seal Type
  • Double Banjo Compression Fitting
Legris0119 08 13 39
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 8 mm Tube OD
  • G1/4 BSPP Threaded End
  • Bi-material Seal Seal Type
  • Double Banjo Compression Fitting
Height 24.000 mm
End Types Compression & BSPP
Fitting Type Banjo
Threaded End Size G1/4
Fitting Angle 90°
Material Brass
Tube OD 8 mm
Compression Nut Hex Size 17 mm
Seal Type Bi-Material
Center to Edge of Nut 28 mm
Center to Start of Thread 10 mm
Weight 0.163 LB
EAN or UPC 820099107905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison