- For 8 mm Tube OD
- G1/8 BSPP Threaded End
- Bi-material Seal Seal Type
- Double Banjo Compression Fitting
| Compression Nut Hex Size | 14 mm |
| Threaded End Size | G1/8 |
| Tube OD | 8 mm |
| Fitting Type | Banjo |
| Seal Type | Bi-Material |
| Center to Edge of Nut | 28 mm |
| Center to Start of Thread | 9.5 mm |
| Height | 23.000 mm |
| End Types | Compression & BSPP |
| Fitting Angle | 90° |
| Material | Brass |
| Weight | 0.156 LB |
| EAN or UPC | 820099107813 |

