- For 20 mm Tube OD
- G3/4 BSPP Thread
- Brass with Nylon Washer
- Single Banjo Compression Fitting
| Fitting Angle | 90° |
| Material | Brass |
| End Types | Compression & BSPP |
| Height | 49.000 mm |
| Tube OD | 20 mm |
| End Size | G3/4 |
| Hex Size | 32 mm |
| Compression Nut Hex Size | 32 mm |
| Fitting Type | Banjo |
| Center to Start of Thread | 20 mm |
| Center to Edge of Nut | 44 mm |
| Seal Type | Nylon Washer |
| Weight | 0.844 LB |
| EAN or UPC | 820099107387 |

