- For 14 mm Tube OD
- G3/8 BSPP Thread
- Brass with Nylon Washer
- Single Banjo Compression Fitting
| End Types | Compression & BSPP |
| End Size | G3/8 |
| Height | 38.000 mm |
| Compression Nut Hex Size | 22 mm |
| Tube OD | 14 mm |
| Center to Start of Thread | 16 mm |
| Center to Edge of Nut | 37 mm |
| Material | Brass |
| Seal Type | Nylon Washer |
| Fitting Type | Banjo |
| Fitting Angle | 90° |
| Hex Size | 24 mm |
| Weight | 0.427 LB |
| EAN or UPC | 820099106991 |

