- For 8 mm Tube OD
- G3/8 BSPP Thread
- Brass with Bi-Material Seal
- Single Banjo Compression Fitting
| End Size | G3/8 |
| Fitting Type | Banjo |
| Height | 31.500 mm |
| Center to Start of Thread | 13 mm |
| Compression Nut Hex Size | 22 mm |
| Seal Type | Bi-Material |
| Material | Brass |
| Center to Edge of Nut | 30 mm |
| Tube OD | 8 mm |
| End Types | Compression & BSPP |
| Fitting Angle | 90° |
| Weight | 0.253 LB |
| EAN or UPC | 820099106526 |

