- For 6 mm Tube OD
- G1/4 BSPP Thread
- Brass with Bi-Material Seal
- Single Banjo Compression Fitting
| End Types | Compression & BSPP |
| Height | 24.000 mm |
| End Size | G1/4 |
| Fitting Angle | 90° |
| Center to Edge of Nut | 26 mm |
| Fitting Type | Banjo |
| Material | Brass |
| Center to Start of Thread | 10 mm |
| Seal Type | Bi-Material |
| Compression Nut Hex Size | 17 mm |
| Tube OD | 6 mm |
| Weight | 0.132 LB |
| EAN or UPC | 820099106229 |

