Skip to content Skip to navigation menu
Legris0118 05 10

0118 05 10

Single Banjo Compression Fitting
Item #102095407
  • For 5 mm Tube OD
  • G1/8 BSPP Thread
  • Brass with Nylon Washer
  • Single Banjo Compression Fitting
Legris0118 05 10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 5 mm Tube OD
  • G1/8 BSPP Thread
  • Brass with Nylon Washer
  • Single Banjo Compression Fitting
Tube OD 5 mm
Fitting Angle 90°
Center to Edge of Nut 25 mm
Center to Start of Thread 9.5 mm
Seal Type Nylon Washer
End Size G1/8
Material Brass
Height 24.000 mm
End Types Compression & BSPP
Hex Size 12 mm
Fitting Type Banjo
Compression Nut Hex Size 14 mm
Weight 0.092 LB
EAN or UPC 820099106014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison