- For 4 mm Tube OD
- G1/8 BSPP Thread
- Brass with Bi-Material Seal
- Single Banjo Compression Fitting
| Material | Brass |
| Height | 23.000 mm |
| Seal Type | Bi-Material |
| End Types | Compression & BSPP |
| Fitting Type | Banjo |
| Compression Nut Hex Size | 14 mm |
| End Size | G1/8 |
| Tube OD | 4 mm |
| Center to Edge of Nut | 24 mm |
| Center to Start of Thread | 9.5 mm |
| Fitting Angle | 90° |
| Weight | 0.092 LB |
| EAN or UPC | 820099105987 |

