- For 12 mm Tube OD
- Brass
- Straight Union
| Tube OD | 12 mm |
| Material | Brass |
| Compression Nut Hex Size | 22 mm |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Union |
| Maximum Bulkhead Clearance | 10 mm |
| End Types | Compression |
| Weight | 0.275 LB |
| EAN or UPC | 820099105024 |
| Tube OD | 12 mm |
| Material | Brass |
| Compression Nut Hex Size | 22 mm |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Union |
| Maximum Bulkhead Clearance | 10 mm |
| End Types | Compression |
| Weight | 0.275 LB |
| EAN or UPC | 820099105024 |