| Fitting Type | Connector |
| End Types | Compression & BSPP |
| Fitting Angle | Straight |
| Material | Brass |
| No. of Ends | 2 |
| Weight | 0.753 LB |
| EAN or UPC | 820099104522 |
| Fitting Type | Connector |
| End Types | Compression & BSPP |
| Fitting Angle | Straight |
| Material | Brass |
| No. of Ends | 2 |
| Weight | 0.753 LB |
| EAN or UPC | 820099104522 |