- For 22 mm Tube OD
- G3/4 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Locking Nut Size | 36 mm |
| Overall Length | 48 mm |
| Fitting Type | Connector |
| Length | 26.500 mm |
| Compression Nut Hex Size | 36 mm |
| Material | Brass |
| Threaded End Size | G3/4 |
| Tube OD | 22 mm |
| End Types | Compression & BSPP |
| Hex Size | 32 mm |
| Thread Size | 3/4 |
| Weight | 0.443 LB |
| EAN or UPC | 820099104461 |

