- For 20 mm Tube OD
- G3/4 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| Length | 26.500 mm |
| Overall Length | 47 mm |
| Locking Nut Size | 32 mm |
| Material | Brass |
| No. of Ends | 2 |
| Threaded End Size | G3/4 |
| End Types | Compression & BSPP |
| Fitting Angle | Straight |
| Hex Size | 32 mm |
| Fitting Type | Connector |
| Thread Size | 3/4 |
| Compression Nut Hex Size | 32 mm |
| Tube OD | 20 mm |
| Weight | 0.377 LB |
| EAN or UPC | 820099104430 |

