- For 16 mm Tube OD
- G1/4 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| Overall Length | 36 mm |
| Length | 18.000 mm |
| Threaded End Size | G1/4 |
| Thread Size | 1/4 |
| Fitting Angle | Straight |
| Tube OD | 16 mm |
| No. of Ends | 2 |
| Locking Nut Size | 27 mm |
| Fitting Type | Connector |
| Material | Brass |
| Hex Size | 24 mm |
| Compression Nut Hex Size | 27 mm |
| End Types | Compression & BSPP |
| Weight | 0.242 LB |
| EAN or UPC | 820099104188 |

