- For 14 mm Tube OD
- G1/4 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| End Types | Compression & BSPP |
| Tube OD | 14 mm |
| Overall Length | 36 mm |
| Hex Size | 22 mm |
| Compression Nut Hex Size | 24 mm |
| Locking Nut Size | 24 mm |
| Fitting Type | Connector |
| Length | 18.500 mm |
| Material | Brass |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Threaded End Size | G1/4 |
| Thread Size | 1/4 |
| Weight | 0.185 LB |
| EAN or UPC | 820099104034 |

