- For 12 mm Tube OD
- G1/2 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| No. of Ends | 2 |
| Overall Length | 42 mm |
| Thread Size | 1/2 |
| Locking Nut Size | 22 mm |
| End Types | Compression & BSPP |
| Material | Brass |
| Compression Nut Hex Size | 22 mm |
| Threaded End Size | G1/2 |
| Tube OD | 12 mm |
| Hex Size | 27 mm |
| Fitting Type | Connector |
| Length | 26.500 mm |
| Fitting Angle | Straight |
| Weight | 0.24 LB |
| EAN or UPC | 820099104003 |

