- For 10 mm Tube OD
- G3/8 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| Fitting Type | Connector |
| Hex Size | 22 mm |
| Tube OD | 10 mm |
| Fitting Angle | Straight |
| End Types | Compression & BSPP |
| Overall Length | 37 mm |
| Compression Nut Hex Size | 19 mm |
| Thread Size | 3/8 |
| Threaded End Size | G3/8 |
| No. of Ends | 2 |
| Locking Nut Size | 19 mm |
| Material | Brass |
| Length | 22.000 mm |
| Weight | 0.152 LB |
| EAN or UPC | 820099103884 |

