
- For 6 mm Tube OD
- G3/8 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
Compression Nut Hex Size | 13 mm |
Length | 21.500 mm |
Overall Length | 32 mm |
Tube OD | 6 mm |
Fitting Angle | Straight |
Hex Size | 22 mm |
No. of Ends | 2 |
End Types | Compression & BSPP |
Fitting Type | Connector |
Material | Brass |
Thread Size | 3/8 |
Locking Nut Size | 13 mm |
Threaded End Size | G3/8 |
Weight | 0.112 LB |
EAN or UPC | 820099103617 |
