- For 6 mm Tube OD
- G1/8 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| Material | Brass |
| Compression Nut Hex Size | 13 mm |
| No. of Ends | 2 |
| Thread Size | 1/8 |
| Length | 17.000 mm |
| Threaded End Size | G1/8 |
| Tube OD | 6 mm |
| Fitting Type | Connector |
| Fitting Angle | Straight |
| End Types | Compression & BSPP |
| Overall Length | 28 mm |
| Hex Size | 14 mm |
| Locking Nut Size | 13 mm |
| Weight | 0.055 LB |
| EAN or UPC | 820099103471 |

