- For 4 mm Tube OD
- G1/4 (f) BSPP Threaded End Size
- Brass
- Female Compression Connector
| Material | Brass |
| No. of Ends | 2 |
| End Types | Compression & BSPP |
| Thread Size | 1/4 |
| Tube OD | 4 mm |
| Fitting Type | Connector |
| Fitting Angle | Straight |
| Hex Size | 17 mm |
| Length | 20.500 mm |
| Compression Nut Hex Size | 10 mm |
| Overall Length | 30 mm |
| Threaded End Size | G1/4 |
| Locking Nut Size | 10 mm |
| Weight | 0.063 LB |
| EAN or UPC | 820099103389 |

