- For 10 mm Tube OD
- Straight Union
- w/6.2 mm Mounting Hole
- Compression Fitting
| End Types | Compression |
| Overall Length | 22 mm |
| Center to Edge of Attachment | 12.5 mm |
| No. of Ends | 2 |
| Fitting Type | Union |
| Hex Size | 19 mm |
| Center to Body Center | 9 mm |
| Mounting Hole Size | 6.2 mm |
| Tube OD | 10 mm |
| Fitting Angle | Straight |
| Overall Height | 19.5 mm |
| Material | Brass |
| Weight | 0.178 LB |
| EAN or UPC | 820099103204 |

