- For 4 mm Tube OD
- Straight Union
- w/6.2 mm Mounting Hole
- Compression Fitting
| Fitting Angle | Straight |
| Overall Length | 19 mm |
| Hex Size | 10 mm |
| End Types | Compression |
| Center to Body Center | 6 mm |
| No. of Ends | 2 |
| Tube OD | 4 mm |
| Fitting Type | Union |
| Overall Height | 10.5 mm |
| Center to Edge of Attachment | 7 mm |
| Material | Brass |
| Mounting Hole Size | 6.2 mm |
| Weight | 0.048 LB |
| EAN or UPC | 820099103051 |

