- For12 mmTube OD
- M18x1.5 Male Thread
- Brass
- Compression Nut for standard sleeve
features
- This product is designed to allow the tube to be fitted directly into the tapped port in a body using a standard Legris olive.
| Hex Size | 19 mm |
| Fitting Type | Nut |
| Tube OD | 12 mm |
| Thread Pitch | 1.5 mm |
| Material | Brass |
| Thread Size | M18 |
| Overall Length | 11 mm |
| Weight | 0.046 LB |
| EAN or UPC | 820099102962 |

