- For 16 mm Tube OD
- Brass
- Compression Sleeve
| Material | Brass |
| Tube OD | 16 mm |
| Use w/ Nut (MultiValued) | 0110, 0110…60 |
| Weight | 0.008 LB |
| EAN or UPC | 820099102726 |
| Material | Brass |
| Tube OD | 16 mm |
| Use w/ Nut (MultiValued) | 0110, 0110…60 |
| Weight | 0.008 LB |
| EAN or UPC | 820099102726 |