
- For 15 mm Tube OD
- Brass
- Compression Sleeve
Tube OD | 15 mm |
Material | Brass |
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Weight | 0.006 LB |
EAN or UPC | 820099102696 |

Tube OD | 15 mm |
Material | Brass |
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Weight | 0.006 LB |
EAN or UPC | 820099102696 |