- For 14 mm Tube OD
- Brass
- Compression Sleeve
| Use w/ Nut (MultiValued) | 0110, 0110…60 |
| Tube OD | 14 mm |
| Material | Brass |
| Weight | 0.006 LB |
| EAN or UPC | 820099102665 |
| Use w/ Nut (MultiValued) | 0110, 0110…60 |
| Tube OD | 14 mm |
| Material | Brass |
| Weight | 0.006 LB |
| EAN or UPC | 820099102665 |