
- For 12 mm Tube OD
- Brass
- Compression Sleeve
Material | Brass |
Tube OD | 12 mm |
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Weight | 0.006 LB |
EAN or UPC | 820099102634 |

Material | Brass |
Tube OD | 12 mm |
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Weight | 0.006 LB |
EAN or UPC | 820099102634 |