
- For 8 mm Tube OD
- Brass
- Compression Sleeve
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Material | Brass |
Tube OD | 8 mm |
Weight | 0.004 LB |
EAN or UPC | 820099102573 |

Use w/ Nut (MultiValued) | 0110, 0110…60 |
Material | Brass |
Tube OD | 8 mm |
Weight | 0.004 LB |
EAN or UPC | 820099102573 |