
- For 6 mm Tube OD
- Brass
- Compression Sleeve
Material | Brass |
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Tube OD | 6 mm |
Weight | 0.002 LB |
EAN or UPC | 820099102542 |

Material | Brass |
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Tube OD | 6 mm |
Weight | 0.002 LB |
EAN or UPC | 820099102542 |