
- For 5 mm Tube OD
- Brass
- Compression Sleeve
Use w/ Nut (MultiValued) | 0110, 0110…60 |
Tube OD | 5 mm |
Material | Brass |
Weight | 0.002 LB |
EAN or UPC | 820099102511 |

Use w/ Nut (MultiValued) | 0110, 0110…60 |
Tube OD | 5 mm |
Material | Brass |
Weight | 0.002 LB |
EAN or UPC | 820099102511 |