- For 28 mm Tube OD
- M36x1.5 Thread Size
- Brass
- 42 mm Hex Size
- Compression Nut
| Thread Pitch | 1.5 mm |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Fitting Type | Nut |
| Overall Length | 21 mm |
| Material | Brass |
| Thread Size | M36 |
| Hex Size | 42 mm |
| Weight | 0.24 LB |
| EAN or UPC | 820099102436 |

