- For 25 mm Tube OD
- M33x1.5 Thread Size
- Brass
- 41 mm Hex Size
- Compression Nut
| Overall Length | 40 mm |
| Fitting Type | Nut |
| Material | Brass |
| Use w/ Sleeve | Sleeve 0111, Sleeve 0124 |
| Thread Size | M33 |
| Hex Size | 41 mm |
| Thread Pitch | 1.5 mm |
| Weight | 0.428 LB |
| EAN or UPC | 820099769134 |

