- For 25 mm Tube OD
- M33x1.5 Thread Size
- Passivated Steel
- 41 mm Hex Size
- Compression Nut
| Thread Pitch | 1.5 mm |
| Overall Length | 24 mm |
| Fitting Type | Nut |
| Material | Passivated Steel |
| Hex Size | 41 mm |
| Thread Size | M33 |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Weight | 0.287 LB |
| EAN or UPC | 820099769097 |

