- For 22 mm Tube OD
- M30x1.5 Thread Size
- Brass
- 36 mm Hex Size
- Compression Nut
| Hex Size | 36 mm |
| Thread Size | M30 |
| Thread Pitch | 1.5 mm |
| Overall Length | 19 mm |
| Fitting Type | Nut |
| Material | Brass |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Weight | 0.174 LB |
| EAN or UPC | 820099102313 |

