- For 22 mm Tube OD
- M30x1.5 Thread Size
- Passivated Steel
- 36 mm Hex Size
- Compression Nut
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Material | Passivated Steel |
| Fitting Type | Nut |
| Overall Length | 21.5 mm |
| Thread Size | M30 |
| Thread Pitch | 1.5 mm |
| Hex Size | 36 mm |
| Weight | 0.185 LB |
| EAN or UPC | 820099102344 |

