- For 20 mm Tube OD
- M27x1.5 Thread Size
- Passivated Steel
- 32 mm Hex Size
- Compression Nut
| Hex Size | 32 mm |
| Thread Size | M27 |
| Overall Length | 20.5 mm |
| Thread Pitch | 1.5 mm |
| Fitting Type | Nut |
| Material | Passivated Steel |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Weight | 0.136 LB |
| EAN or UPC | 820099102252 |

