- For 18 mm Tube OD
- M24x1.5 Thread Size
- Brass
- 30 mm Hex Size
- Compression Nut
| Thread Pitch | 1.5 mm |
| Hex Size | 30 mm |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Fitting Type | Nut |
| Material | Brass |
| Overall Length | 18 mm |
| Thread Size | M24 |
| Weight | 0.13 LB |
| EAN or UPC | 820099102122 |

