- For 18 mm Tube OD
- M24x1.5 Thread Size
- Passivated Steel
- 30 mm Hex Size
- Compression Nut
| Thread Size | M24 |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Fitting Type | Nut |
| Thread Pitch | 1.5 mm |
| Material | Passivated Steel |
| Hex Size | 30 mm |
| Overall Length | 19 mm |
| Weight | 0.125 LB |
| EAN or UPC | 820099102153 |

