- For 16 mm Tube OD
- M22x1.5 Thread Size
- Plastic
- 27 mm Hex Size
- Used with Plastic Tubing
features
- Acts as both nut and sleeve when used with plastic tubing
| Thread Pitch | 1.5 mm |
| Hex Size | 27 mm |
| Use w/ Tube | Plastic Tubing |
| Fitting Type | Nut |
| Thread Size | M22 |
| Material | Plastic |
| Overall Length | 21 mm |
| Use w/ Sleeve | N/A |
| Weight | 0.02 LB |
| EAN or UPC | 820099102092 |

