- For 16 mm Tube OD
- M22x1.5 Thread Size
- Passivated Steel
- 27 mm Hex Size
- Compression Nut
| Thread Pitch | 1.5 mm |
| Fitting Type | Nut |
| Material | Passivated Steel |
| Thread Size | M22 |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Overall Length | 18 mm |
| Hex Size | 27 mm |
| Weight | 0.095 LB |
| EAN or UPC | 820099102030 |

