- For 15 mm Tube OD
- M20x1.5 Thread Size
- Brass
- 24 mm Hex Size
- Compression Nut
| Fitting Type | Nut |
| Thread Pitch | 1.5 mm |
| Use w/ Sleeve | Sleeve 0111, Sleeve 0124 |
| Overall Length | 30 mm |
| Material | Brass |
| Thread Size | M20 |
| Hex Size | 24 mm |
| Weight | 0.11 LB |
| EAN or UPC | 820099101972 |

