
- For 14 mm Tube OD
- M20x1.5 Thread Size
- Brass
- 24 mm Hex Size
- Compression Nut
Fitting Type | Nut |
Material | Brass |
Thread Size | M20 |
Overall Length | 15 mm |
Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
Hex Size | 24 mm |
Thread Pitch | 1.5 mm |
Weight | 0.063 LB |
EAN or UPC | 820099101781 |
