- For 14 mm Tube OD
- M20x1.5 Thread Size
- Plastic
- 22 mm Hex Size
- Used with Plastic Tubing
features
- Acts as both nut and sleeve when used with plastic tubing
| Material | Plastic |
| Use w/ Sleeve | N/A |
| Use w/ Tube | Plastic Tubing |
| Fitting Type | Nut |
| Hex Size | 22 mm |
| Thread Size | M20 |
| Overall Length | 20 mm |
| Thread Pitch | 1.5 mm |
| Weight | 0.015 LB |
| EAN or UPC | 820099101873 |

