Skip to content Skip to navigation menu
Legris0110 14 00 40

0110 14 00 40

Compression Nut
Item #102097255
  • For 14 mm Tube OD
  • M20x1.5 Thread Size
  • Passivated Steel
  • 24 mm Hex Size
  • Compression Nut
Legris0110 14 00 40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 14 mm Tube OD
  • M20x1.5 Thread Size
  • Passivated Steel
  • 24 mm Hex Size
  • Compression Nut
Hex Size 24 mm
Fitting Type Nut
Overall Length 17 mm
Use w/ Sleeve Sleeve 0124…suffix 40
Material Passivated Steel
Thread Pitch 1.5 mm
Thread Size M20
Weight 0.066 LB
EAN or UPC 820099101811
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison